1/2 in. - 3/4 in. Rethread Die
1/2 in. - 3/4 in. Rethread Die
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reed Universal Dies give clean threads and long die life as proven by years of field and lab testing.
Documents
Specifications
- Brand Model Compatibility:
- R811 Universal Die Head, 5301PD Power Drive and Ridgid® 300, 300 Compact, 535, 535 Automatic, 1215, 1822-I, and 1224
- Height:
- 3/8
- Length:
- 6-1/2
- Material:
- High Speed Steel
- Pipe Capacity:
- 1/2 in - 3/4 in
- Product Type:
- Rethread Die
- Size:
- 1/2 in - 3/4 in
- Tool Type:
- Die
- UPC:
- 757033058255
- Weight:
- 1.3
- Width:
- 2-1/8