12 in. Saddle for Tapping Machine
12 in. Saddle for Tapping Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pipe size specific saddles for direct tapping projects
- Durable cast aluminum construction of tapping saddles to reduce overall weight
- 12" saddle
- Keep a spare on-hand
Specifications
- Brand Model Compatibility:
- Mueller®, TM1100
- Height:
- 1
- Length:
- 6
- Material:
- Aluminum
- Product Type:
- Saddle
- Size:
- 12 in
- UPC:
- 757033984387
- Weight:
- 1.1
- Width:
- 5-1/2