12 in. Steel Pipe Wrench
12 in. Steel Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-tensile, ductile iron handle and hardened, alloy steel parts withstand the heaviest demands
- Solid steel pin in the heel jaw strengthens REED heavy-duty, straight pipe wrenches models
- Heavy-duty, industry-standard pipe wrench
- Workhorse pipe wrench model delivers on performance and durability
Specifications
- Color Finish Name:
- Black, Red
- Handle Material:
- Ductile Iron
- Handle Type:
- Straight
- Height:
- 1-1/4
- Length:
- 12
- Material:
- Forged Alloy Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Pipe Wrench
- UPC:
- 757033021402
- Weight:
- 2.9
- Width:
- 3