13/16 in Power Drive with Adapter
13/16 in Power Drive with Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add power to your drilling and tapping, and save hours of hand-cranking
- Adapter with square end fits 13/16 in boring bar that is common on popular drilling and tapping machines
- Flow rate 28 RPM
- Power rating 1/2 Hp
- Pairs with REED DM1100, DM2100, TM1100, CDTM1100 and CDTM2100 machines including all variations
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Height:
- 5-14/25 in
- Length:
- 28-1/2 in
- Pipe Capacity:
- 2 in
- Product Type:
- Power Drive
- Size:
- 13/16 in
- Tool Type:
- Adapter
- UPC:
- 757033052765
- Weight:
- 34 lb
- Width:
- 9-3/4 in