13/16 in. 1-Tool Ratchet Wrench
13/16 in. 1-Tool Ratchet Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made to fit 13/16" square bolts or shafts
- Wrench both ratchets and reverses
Documents
Specifications
- Application:
- Heavy Duty, Bolts
- Drive Size:
- 13/16 in
- Drive Type:
- Square
- Handle Length (in):
- 19-1/2 in
- Handle Type:
- Ratcheting
- Height:
- 6 in
- Length:
- 26 in
- Material:
- Cast
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Ratchet Wrench
- UL Listed:
- No
- UPC:
- 757033403833
- Weight:
- 5.73 lb
- Width:
- 6 in