This product requires certification to purchase.

13/16 in. Power Drive Adapter

REED

13/16 in. Power Drive Adapter

  • Fast #
  • Part #R08430
  • Item #3601543
  • Manufacturer Part #08430
4.9 out of 5 Customer Rating
Brand image
REED

13/16 in. Power Drive Adapter

  • Fast #
  • Part #R08430
  • Item #3601543
  • Manufacturer Part #08430
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Add power to your drilling and tapping jobs and save hours of hand-cranking
  • Adapter features a 13/16” square drive
  • For power tapping, the TMPDA fits the standard, 13/16” boring bar on REED® TM1100, DM2100, DM1100 machines and Mueller® B101 drilling and tapping machines
  • Fits power drives from REED®, Milwaukee®, DeWalt® and Ridgid® which allows double-duty to power tap/drilling machines
  • Adapter only; operator to provide power drive and tapping/drilling machine
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
13/16 in
Height
3-1/2 in
Length
4-3/4 in
Size
13/16 in
Weight
4.3 lb
Width
4-1/4 in
Characteristics & Features
Brand Model Compatibility
700APD, 700PD
Color Finish Category
Reds
Color Finish Name
Red
Warranty & Product Information
Application
Water Service Lines
Product Type
Adapter Assembly
UPC
757033084308