14 in. Aluminum Wrench
14 in. Aluminum Wrench
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Light and strong pipe wrench design
- Titanium-aluminum alloy handle of the aluminum pipe wrench is heat-treated for maximum strength
- REED models offer tight tolerances for a snug wrench.
- Beefy housing yields a strong wrench.
- For overhead pipe work, aluminum pipe wrenches offer a lightweight, reliable solution for operators to get the job done.
- Heavy duty, straight
Specifications
- Color Finish Name:
- Grey
- Handle Material:
- Aluminum
- Height:
- 1 in
- Length:
- 14 in
- Material:
- Aluminum
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 2 in
- Tool Type:
- Pipe Wrench
- UPC:
- 757033020955
- Weight:
- 2.1 lb
- Width:
- 3 in