15 in Adjustable Wrench
15 in Adjustable Wrench
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With hardened and tempered forged alloy steel handles, phosphorous bronze springs and blackened finish, these adjustable wrenches are constructed of the finest materials available
- Precision ground jaw slides make for the smoothest action
- Blackened finish provides for a less slippery surface than standard chrome plated models
- Design angle allows for close quarter work on hex nuts
- Standard thumb adjustment for tightening the jaws
Documents
Specifications
- Application:
- Pipe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Handle Material:
- Alloy Steel
- Height:
- 1 in
- Jaw Capacity (in):
- 1-11/16 in
- Length:
- 15 in
- Material:
- Alloy Steel, Bronze, Hardened Steel
- Maximum Capacity:
- 1-11/16 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Adjustable Wrench
- UPC:
- 757033022164
- Weight:
- 2.7 lb
- Width:
- 3-3/4 in
- WrenchType:
- Adjustable