15/16 x 15/16 in. Threaded Twist 1 Piece
15/16 x 15/16 in. Threaded Twist 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for cast iron and cement lined ductile iron
- Spiral motion clears chips away from the cut
- Heat-treated for longer life
- Black-oxide coated for corrosion resistance
- Made from strong, high-speed steel
- Corp stop size 1 in AWWA
Specifications
- Bit Diameter(s) (In):
- 15/16 in
- Bit Sizes:
- 15/16 in
- Brand Model Compatibility:
- DM1100, DM2100
- Coating:
- Black Oxide
- Drill Bit Type:
- Twist
- Height:
- 469/500
- Length:
- 4-1/2
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Threaded
- UPC:
- 757033043824
- Weight:
- 0.6
- Width:
- 469/500