This product requires certification to purchase.

18 in. Aluminum Wrench

REED

18 in. Aluminum Wrench

  • Fast #
  • Part #R02097
  • Item #1083746
  • Manufacturer Part #02097
5 out of 5 Customer Rating
Brand image
REED

18 in. Aluminum Wrench

  • Fast #
  • Part #R02097
  • Item #1083746
  • Manufacturer Part #02097
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Light and strong pipe wrench design
  • Titanium-aluminum alloy handle of the aluminum pipe wrench is heat-treated for maximum strength
  • REED models offer tight tolerances for a snug wrench.
  • Beefy housing yields a strong wrench.
  • For overhead pipe work, aluminum pipe wrenches offer a lightweight, reliable solution for operators to get the job done.
  • Heavy duty, straight
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Handle Material:
Aluminum
Height:
1 in
Length:
16-1/2 in
Material:
Aluminum
Maximum Capacity:
2-1/2 in
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 2-1/2 in
Tool Type:
Pipe Wrench
UPC:
757033020979
Weight:
3.5 lb
Width:
3-3/4 in