18 in. Strap Wrench
18 in. Strap Wrench
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gripping power without scratching or deforming plastic or polished metal pipe
- Ductile iron handle and extremely strong polyester strap yield a durable wrench
- 18 In. handle
- Wrap strap around object and through tool
Specifications
- Capacity:
- 1 in
- Color Finish Name:
- Red, Yellow
- Handle Length (in):
- 18
- Handle Material:
- Ductile Iron
- Height:
- 1-1/4
- Length:
- 18
- Material:
- Ductile Iron, Plastic
- Material Type:
- Nylon
- Maximum Capacity:
- 6 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in - 5 in
- Tool Type:
- Strap Wrench
- UPC:
- 757033022492
- Weight:
- 2.9
- Width:
- 2-3/8
- WrenchType:
- Strap