18 x 1/4 - 2-1/2 in. Pipe Wrench
18 x 1/4 - 2-1/2 in. Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offset wrenches provide longer swing and better access to hard-to-reach places
- REED aluminum pipe wrenches offer tighter tolerances for a snugger wrench, ”beefier” housing for a stronger wrench, and textured paint for a better grip
- Titanium-aluminum alloy handle of the Aluminum Pipe Wrench is heat-treated for maximum strength
- For overhead pipe work, aluminum pipe wrenches offer a lightweight, reliable solution for operators to get the job done.
Specifications
- Application:
- Aluminum Pipe, Heavy Duty
- Color Finish Name:
- Silver
- Handle Material:
- Aluminum Alloy
- Handle Type:
- Straight
- Height:
- 1-1/2
- Length:
- 18
- Material:
- Forged Alloy Steel
- Maximum Capacity:
- 2-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 2-1/2 in
- Tool Type:
- Pipe Wrench
- UPC:
- 757033022041
- Weight:
- 3.2
- Width:
- 6-1/2