18V Battery Charger and Adapter Plate
18V Battery Charger and Adapter Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single BOSCH® for REED battery
- Lithium ion, slide style battery
- Pair with BCHRG charger, sold separately
Specifications
- AMP:
- 4
- Brand Model Compatibility:
- CP15 Pump Stick™
- Height:
- 2-9/10
- Length:
- 4-1/5
- UL Listed:
- No
- UPC:
- 757033981850
- Volts:
- 18V
- Width:
- 2-1/2