This product requires certification to purchase.

19/50 in. Steel PVC Pipe Cutter Wheel for TC3Q, TC4Q, TC5Q and TC6Q Tubing Cutters

REED

19/50 in. Steel PVC Pipe Cutter Wheel for TC3Q, TC4Q, TC5Q and TC6Q Tubing Cutters

  • Fast #
  • Part #R04194
  • Item #349026
  • Manufacturer Part #04194
3.3 out of 5 Customer Rating
Brand image
REED

19/50 in. Steel PVC Pipe Cutter Wheel for TC3Q, TC4Q, TC5Q and TC6Q Tubing Cutters

  • Fast #
  • Part #R04194
  • Item #349026
  • Manufacturer Part #04194
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cutter wheel is made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Each REED cutter wheel is heat-treated for toughness
  • REED cutter wheels are made in the USA from steel sourced globally
  • Requires Certification

Documents


Specifications

Application:
ABS, CPVC, PVC
Brand Model Compatibility:
TC3Q, TC4Q, TC5Q and TC6Q Tubing Cutters
Diameter:
1-1/5 in
Height:
11/25 in
Length:
1-3/8 in
Material:
Steel
Product Type:
Cutting Wheel
Proposition 65:
WARNING: This product can expose you to chemicals including Isobutyl methyl ketone, Benzene, Carbon black, Cumene, Formaldehyde, which is/are known to the State of California to cause cancer, and N-Methyl-2-pyrrolidone, Isobutyl methyl ketone, Benzene, Toluene, which is/are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
757033041943
Weight:
0.02 lb
Width:
1-3/8 in