2-19/50 - 4-1/2 in. Squeeze Off Tool
This product has been replaced by
Manufacturer Part #04336
2-19/50 - 4-1/2 in. Squeeze Off Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sliding bar handles make work in tight places easier and increase leverage for tightening
- Features 7 stops and fits a OD range of 2.38" to 4.50"
- Positive stops prevent damage caused by over-clamping
- Aluminum bars are anodized or painted for protection from the elements
- Positive stops to prevent damage caused by over-clamping
- Aluminum parts reduce tool weight for easier handling
- Grease fittings at friction points make operation smoother and extend tool life
- Fine-pitched thread on feed screw allows for a controlled, low-effort squeeze
Specifications
- Coating:
- Anodized
- Fits Pipe Size:
- 2-19/50 in - 4-1/2 in
- Height:
- 18 in
- Length:
- 21 in
- Material:
- Aluminum
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 38.6 lb
- Width:
- 3 in