This product requires certification to purchase.

2 in Drill Powered Chamfer Tool

REED

2 in Drill Powered Chamfer Tool

  • Fast #
  • Part #R04662
  • Item #5100006
  • Manufacturer Part #04662
3.9 out of 5 Customer Rating
Brand image
REED

2 in Drill Powered Chamfer Tool

  • Fast #
  • Part #R04662
  • Item #5100006
  • Manufacturer Part #04662
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quickly chamfers pipe for solvent connections
  • Features strong, aluminum body and 3/8 inch hex, steel shaft
  • Uses drill power which eliminates user fatigue when making multiple cuts/chamfers
  • Deburrs inside and outside simultaneously, in just seconds
  • Produces smooth, consistent chamfer on plastic pipe, eliminating leaky glue joints that can be caused by improper chamfer
  • Great for vent pipe such as System 636® pipe
  • Requires Certification

Specifications

Height:
1
Length:
10
Tool Type:
Chamfer Tool
Type:
R04662
UPC:
757033046627
Weight:
0.5
Width:
6