This product requires certification to purchase.

2 in. 18 in. Steel Wrench

REED

2 in. 18 in. Steel Wrench

  • Fast #
  • Part #R02160
  • Item #1083750
  • Manufacturer Part #02160
3.1 out of 5 Customer Rating
Brand image
REED

2 in. 18 in. Steel Wrench

  • Fast #
  • Part #R02160
  • Item #1083750
  • Manufacturer Part #02160
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baxter, MN
    Pick Up  Not Available
    Not available in MN
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MN

Product Details

Product Details

  • High-tensile, ductile iron handle and hardened, alloy steel parts withstand the heaviest demands
  • Solid steel pin in the heel jaw strengthens REED heavy-duty, straight pipe wrenches models
  • Heavy-duty, industry-standard pipe wrench
  • Workhorse pipe wrench model delivers on performance and durability
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red, Black
Handle Material:
Ductile Iron
Handle Type:
Straight
Height:
1-1/2
Length:
16-1/2
Material:
Ductile Iron, Steel
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 2-1/2 in
Tool Type:
Pipe Wrench
UPC:
757033021600
Weight:
6.1
Width:
3-3/4