This product requires certification to purchase.

24 TEETH Hacksaw Blade

REED

24 TEETH Hacksaw Blade

  • Fast #
  • Part #R04492
  • Item #1763310
  • Manufacturer Part #04492
3.8 out of 5 Customer Rating
Brand image
REED

24 TEETH Hacksaw Blade

  • Fast #
  • Part #R04492
  • Item #1763310
  • Manufacturer Part #04492
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bi-metal blade
  • For use on angle iron, pipe, brass, small section steel, etc
  • Teeth per inch: 24
  • Requires Certification

Specifications

Application:
Angle Iron, Brass, Copper, Steel
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.025 in
Brand Model Compatibility:
HK1228, Stanley, Lenox, Starrett, MK Morse, Ridgid
Teeth Per Inch:
24
UPC:
757033044920
Width:
1/2 in