This product requires certification to purchase.

25 ft. Plastic Pipe Reamer

REED

25 ft. Plastic Pipe Reamer

  • Fast #
  • Part #R04532
  • Item #10209493
  • Manufacturer Part #4532
4.3 out of 5 Customer Rating
Brand image
REED

25 ft. Plastic Pipe Reamer

  • Fast #
  • Part #R04532
  • Item #10209493
  • Manufacturer Part #4532
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clean leftover pipe and solvent cement residue from Sch. 40 PVC, CPVC or ABS fittings.
  • These hub savers fit 2 1/2 inch fittings commonly found in commercial pool and spas including water parks, theme parks, therapy pools at rehabilitation centers, colleges and universities.
  • Reduce labor time and materials costs by reusing the fittings.
  • Pilot diameter aids in cutting on center and stops tool at the proper cutting depth.
  • Use high torque, low RPM drill setting to reduce heat caused by friction and to provide the cleanest ream.
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
2-1/2 in
Height
3-1/4 in
Length
2-1/2 in
Pipe Capacity
2-1/2 in
Weight
0.7 lb
Width
2-1/2 in
Characteristics & Features
Color Finish Name
Red
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov.
Warranty & Product Information
Type
R04532
UPC
757033045323