27 x 2 in. Valve Wheel
27 x 2 in. Valve Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve wheel wrenches are the solution for handling hard-to-open valves
- Grip the rims of hand valve wheels securely and provide leverage for opening and closing
- Hooks work without gouging the wheel rim and creating burrs which lead to hand injuries
- Designed to apply torque needed for valve-turning, over long periods of time
- Forged steel wrench constructed for strength and durability
- Safety feature of REED design warns user of potential overload; wrench bends before it breaks
Documents
Specifications
- Capacity:
- 2 in
- Height:
- 2-1/2
- Length:
- 27
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Tool Type:
- Valve Wheel Wrench
- UPC:
- 757033028333
- Weight:
- 11.18
- Width:
- 3-1/2
- WrenchType:
- Valve Wheel