28 in. CTS and IPS Stop for PES2 Model Squeeze-Off Tool
28 in. CTS and IPS Stop for PES2 Model Squeeze-Off Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single pair of stops with CTS markings
- Fits REED PES2 PE squeeze tools
- Six CTS wall thicknesses on one pair of stops
Documents
Specifications
- Brand Model Compatibility:
- Model PES2
- Height:
- 13/50 in
- Length:
- 3 in
- Tool Type:
- Squeeze-Off
- UL Listed:
- No
- UPC:
- 757033980785
- Weight:
- 0.15 lb
- Width:
- 2-1/2 in