3/4 - 1 in. Drill Base Unit
3/4 - 1 in. Drill Base Unit
Product Details
Product Details
- Base unit and corp adapters in a carrying case
- Drill through the pipe wall while the system is under pressure
- Steel parts are plated or powder epoxy coated for corrosion resistance
Specifications
- Brand Model Compatibility:
- DMPVC
- Coating:
- Epoxy Powder
- Height:
- 2
- Length:
- 17-3/4
- Material:
- Stainless Steel, Steel
- Pipe Capacity:
- 3/4 in - 1 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to www.P65warnings.ca.gov.
- Tool Type:
- Drill Machine
- UL Listed:
- No
- UPC:
- 757033044029
- Weight:
- 8.4
- Width:
- 3-3/4