3/4 - 1 in. PVC Drilling Machine
3/4 - 1 in. PVC Drilling Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DMPVC complete includes the DMPVCBASE along with corp adapters and PVC/PE shell cutters for both 3/4 in and 1 in drilling projects
- NPT to CC corp adapter converters, the 04428 Ratchet handle and 48206 7/16 in deep well socket complete the set
- Compact and packaged in a plastic toolbox
- Used to cut through the pipe wall via the corporation stop inserted into the service saddle while under pressure
Recommended Accessories
Specifications
- Brand Model Compatibility:
- DMPVC
- Height:
- 2 in
- Length:
- 17-1/2 in
- Material:
- Plastic
- Pipe Capacity:
- 3/4 in - 1 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to www.P65warnings.ca.gov.
- Tool Type:
- Drill Machine
- UPC:
- 757033044043
- Weight:
- 11 lb
- Width:
- 2 in