This product requires certification to purchase.

3/4 - 2 in. AWWA Drilling Machine

REED

3/4 - 2 in. AWWA Drilling Machine

  • Fast #
  • Part #R09301
  • Item #3602678
  • Manufacturer Part #09301
5 out of 5 Customer Rating
Brand image
REED

3/4 - 2 in. AWWA Drilling Machine

  • Fast #
  • Part #R09301
  • Item #3602678
  • Manufacturer Part #09301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drilling machines have a quick clamp feed mechanism requiring little adjustment
  • These machines are compact, thus requiring less clearance than other models
  • Modular design allows fast and simple conversion to direct tapping machine
  • Requires Certification

Specifications

Application:
Water Service Lines
Height:
7-3/4 in
Length:
18-1/2 in
UPC:
757033093010
Weight:
49.5 lb
Width:
7-3/4 in