This product requires certification to purchase.

3/4 - 2 in. Drill Machine Kit

REED

3/4 - 2 in. Drill Machine Kit

  • Fast #
  • Part #R09315
  • Item #3602747
  • Manufacturer Part #09315
5 out of 5 Customer Rating
Brand image
REED

3/4 - 2 in. Drill Machine Kit

  • Fast #
  • Part #R09315
  • Item #3602747
  • Manufacturer Part #09315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drilling machines have a quick clamp feed mechanism requiring little adjustment
  • These machines are more compact, thus requiring less clearance than other models
  • Modular design allows fast and simple conversion to direct tapping machine
  • For 3/4 in - 2 in NPT corp stops
  • Requires Certification

Specifications

Application:
Water Service Lines
End Connection 1:
NPT
Height:
7-3/4 in
Length:
18-1/2 in
Pipe Capacity:
3/4 in - 2 in
Tool Type:
Drill Machine
UPC:
757033093157
Weight:
55.5 lb
Width:
7-3/4 in