3/4 in. PVC Drill Adapter
3/4 in. PVC Drill Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Adapters for Drills, Hole Cutters, and Shell Cutters
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- UPC:
- 757033941502