39-3/4 in. Valve Key Extension
39-3/4 in. Valve Key Extension
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Add up to 70.6 in (1793 mm) extension reach with 6 position adjustments
- Used with VKA, VKEXT extends the key to a maximum length of 151.6 inch
- When extra reach is needed, add a reed extension shaft to a reed valve key
- VKEXT stores closed at 39.75" (1010 mm) to fit in trucks and trunks
- Extension increments of the telescoping VKEXT are 10.4, 13.8, 29.0, 44.3, 52.7, 61.0, 69.3 and 70.6 inches
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Cord Length:
- 10 ft
- Depth:
- 32 in
- Diameter:
- 24 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 1-1/4 in
- Length:
- 6 ft
- Material:
- Steel, Plastic
- Material Type:
- Polyethylene
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Pump Body Material:
- Polyethylene, Stainless Steel
- Size:
- 6 ft
- Tool Type:
- Valve Key Extension
- Weight:
- 11.3 lb
- Width:
- 1-1/4 in