4 - 12 in. Plastic Fitting Attachment
4 - 12 in. Plastic Fitting Attachment
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fitting attachment
- Efficiently connect 4” - 12” (114 - 324 mm) PVC solvent cement joints using the PPJ and individually sized saddles
- Controlled feed by user prevents over-insertion
- PPJFA fitting attachment is required for solvent cement branch connections only
Specifications
- Application:
- Cement
- Clean Bagged:
- No
- Fits Pipe Size:
- 4 in - 12 in
- Height:
- 5 in
- Length:
- 20 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Attachment
- Weight:
- 39 lb
- Width:
- 6 in