4 - 16 in. Universal Plastic Saddle Pair
4 - 16 in. Universal Plastic Saddle Pair
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Controlled feed by user prevents over-insertion
- Easily join or separate gasketed 4"-16" (114 – 434 mm) PVC pipe using the PPJ and PPJVS universal saddles
- Saddles for gasketed pipe, one pair
- V-shape saddle serves as a guide for pipe and fits a wide range of pipe sizes up to 16" diameter plastic pipe
- The inside surface of the V-shape that holds the pipe has a tacky grit coating for extra hold
- V-shape saddles are used to hold gasketed pipe
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 4 in - 16 in
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 757033044418
- Width:
- 12-1/2 in