This product requires certification to purchase.

4-3/25 in. Replacement Blade with Pin and Clip

REED

4-3/25 in. Replacement Blade with Pin and Clip

  • Fast #
  • Part #R94175
  • Item #3602097
  • Manufacturer Part #94175
3.4 out of 5 Customer Rating
Brand image
REED

4-3/25 in. Replacement Blade with Pin and Clip

  • Fast #
  • Part #R94175
  • Item #3602097
  • Manufacturer Part #94175
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blade can be sharpened before replacement
  • Sharp blades yield longer tool life and faster cuts
  • Requires Certification

Documents


Specifications

Application:
Commercial
Blade Length (in):
4-1/4 in
Brand Model Compatibility:
RS1 Ratchet Shears
Handle Material:
Brass
Height:
1/8 in
Length:
4-1/4 in
Product Type:
Blade
Tool Type:
Replacement Blade
UPC:
757033941755
Weight:
0.15 lb
Width:
1-3/8 in