This product requires certification to purchase.

4 in. Hand Flare Tool for PE Water Service Lines

REED

4 in. Hand Flare Tool for PE Water Service Lines

  • Fast #
  • Part #R04200
  • Item #313836
  • Manufacturer Part #04200
3.3 out of 5 Customer Rating
Brand image
REED

4 in. Hand Flare Tool for PE Water Service Lines

  • Fast #
  • Part #R04200
  • Item #313836
  • Manufacturer Part #04200
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flaring tool for medium and high density PE
  • Forms a permanent cold flare on polyethylene tubing
  • Allows use of standard AWWA flare fittings on CTS PE tubing
  • Hand-operated tool with vise-grip pliers
  • Requires Certification

Specifications

Application:
PE, Plastic
Diameter:
3/4 in
Fits Pipe Size:
3/4 in
Height:
47/50 in
Length:
9-1/2 in
Power Source:
Manual
Tool Type:
Flaring
UPC:
757033042001
Weight:
1.9 lb
Width:
4-1/2 in