This product requires certification to purchase.

6 - 12 in. PVC C900 Pipe, PVC C905 Pipe and PVC Schedule 40 Pipe Cutter

REED

6 - 12 in. PVC C900 Pipe, PVC C905 Pipe and PVC Schedule 40 Pipe Cutter

  • Fast #
  • Part #R04470
  • Item #3601808
  • Manufacturer Part #04470
5 out of 5 Customer Rating
Brand image
REED

6 - 12 in. PVC C900 Pipe, PVC C905 Pipe and PVC Schedule 40 Pipe Cutter

  • Fast #
  • Part #R04470
  • Item #3601808
  • Manufacturer Part #04470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safe to use as it creates no dust and chips fall where they are cut; chips are not blown far into pipe
  • Only 6"-8" clearance needed to turn PLAS tool around pipe
  • Cuts out-of-round pipe because of spring loaded nuts
  • With PVC models, simultaneously cut and bevel PVC using cut-off blade and bevel blade
  • Durable yet economical tool for use on main lines or smaller transmission lines to cut for a tie-in or pipe break and then get the line back in use
  • Requires Certification

Specifications

Application:
PVC C900 Pipe, PVC C905 Pipe, PVC Schedule 40 Pipe
Cutting Capacity:
6 in - 12 in
Height:
17 in
Length:
27 in
Number of Tools Included:
1
Tool Type:
Rotary Pipe Cutter
UPC:
757033044708
Weight:
51.0 lb
Width:
17 in