6 - 48 in. Cast Iron, Ductile Iron and Clay Pipe Cutter
6 - 48 in. Cast Iron, Ductile Iron and Clay Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pneumatic cutter can be adapted to a variety of uses, depending on blade selected
- Ships with 6 gallon water tank
- Heaviest cutter component, the main body
- Designed to cut full range of 6" - 36" diameter ductile or cast iron, clay, concrete, steel, PVC or PE pipe
Specifications
- Adjustable:
- Yes
- Application:
- CPVC Pipe, Cast Iron Pipe, Clay Pipe, Concrete Pipe, Ductile Iron Pipe, PE Pipe, PVC C900 Pipe, PVC C905 Pipe, PVC Schedule 40 Pipe, Steel Schedule 40 Pipe
- Cutting Capacity:
- 6 in - 48 in
- GSA Approved:
- No
- Height:
- 19-1/2 in
- IAPMO Listed:
- No
- Length:
- 30-1/2 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- UPC:
- 757033075115
- Weight:
- 138 lb
- Width:
- 19 in