13/16 in. Power Drive
601PDTAP 13/16 in. Power Drive
Product Details
Product Details
- Add power to your drilling and tapping, and save hours of hand-cranking
- Includes power drive with custom 13/16" adapter
- Lightest power drive and adapter option for power tapping/drilling
- Electric powered, 110-120V, 50-60 Hz
- 25 RPM
Specifications
- Application:
- Drilling, Tapping
- Brand Model Compatibility:
- CDTM1100, CDTM2100, DM1100, DM2100, TM1100
- Collection:
- 601PDTAP
- Height:
- 3-3/4 in
- Length:
- 24 in
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 25
- Size:
- 13/16 in
- Tool Type:
- Power Unit
- UPC:
- 757033052468
- Volts:
- 110/120V
- Weight:
- 17 lb
- Width:
- 5-3/4 in