7/8 in. Deep Impact Extended Socket
7/8 in. Deep Impact Extended Socket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Extended length, impact grade sockets
- Perfect for hard-to-reach deep well bolts
- Drive sockets with a 1/2 inch square drive impact wrench or hand tighten
- Socket size laser-marked onto socket body
- Six point socket for maximum contact area holds up to heavy work
Specifications
- Color Finish Name:
- Zinc, Black Chromate
- Drive Size:
- 1/2 in
- Drive Type:
- Hex, Impact
- Height:
- 1-1/4
- Length:
- 6-1/2
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Socket Size:
- 7/8 in
- Tool Type:
- Extended Socket
- UPC:
- 757033026247
- Weight:
- 1.5
- Width:
- 1-1/4