7 x 2 in. Replacement Blade for RS7290 Ratchet Shear and 7290 Ratchet Action Snipper
7 x 2 in. Replacement Blade for RS7290 Ratchet Shear and 7290 Ratchet Action Snipper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement blade for Reed RS7290 or Wheeler Rex 7290
- Thin blade with a finish that moves them smoothly through pipe
- Sharp blades yield longer tool life and faster cuts
- Blade can be sharpened before replacement
Specifications
- Blade Length (in):
- 2-1/2 in
- Brand Model Compatibility:
- RS7290, Wheeler-Rex® 7290
- Color Finish Name:
- Silver
- Height:
- 1/5 in
- Length:
- 7 in
- Number of Tools Included:
- 1
- Tool Type:
- Replacement Blade
- UPC:
- 757033945555
- Width:
- 4 in