7 x 4 - 12 in. Pipe Joiner
7 x 4 - 12 in. Pipe Joiner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Controlled feed by user prevents over-insertion
- Easily join or separate gasketed 4”-16” (114 – 434 mm) PVC pipe using the PPJ and PPJVS universal saddles or connect 4” – 12” (114 - 324 mm) PVC solvent cement joints using the PPJ and individually sized saddles.
- PPJFA Fitting Attachment is required for solvent cement branch connections.
- Safe, portable solution for joining pipe without damage to gasket or pipe
- Alignment system allows best control for pipe joining
- Gasketed pipe joining requires PPJ and PPJVS V-shaped saddles (sold separately)
- PPJFA Fitting Attachment is required for solvent cement branch connections
Specifications
- Application:
- Pipe
- Height:
- 7 in
- Length:
- 49 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in - 12 in
- Tool Type:
- Pipe Joiner
- UPC:
- 757033044463
- Weight:
- 44 lb
- Width:
- 5-1/4 in