This product requires certification to purchase.

8 in. Polyethylene Pipe Cutter Blade

REED

8 in. Polyethylene Pipe Cutter Blade

  • Fast #
  • Part #R97521
  • Item #5100041
  • Manufacturer Part #97521
5 out of 5 Customer Rating
Brand image
REED

8 in. Polyethylene Pipe Cutter Blade

  • Fast #
  • Part #R97521
  • Item #5100041
  • Manufacturer Part #97521
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Polyethylene Pipe
Brand Model Compatibility:
UPC836APE Universal Pipe Cutters
Diameter:
8 in
Height:
3/25 in
Number of Tools Included:
1
Tool Type:
Cutter Blade
UL Listed:
No
UPC:
757033975217