This product requires certification to purchase.

8 in. Saddle for Reed Manufacturing TM1100 Direct Tapping Machine

REED

8 in. Saddle for Reed Manufacturing TM1100 Direct Tapping Machine

  • Fast #
  • Part #R98440
  • Item #1598300
  • Manufacturer Part #98440
5 out of 5 Customer Rating
Brand image
REED

8 in. Saddle for Reed Manufacturing TM1100 Direct Tapping Machine

  • Fast #
  • Part #R98440
  • Item #1598300
  • Manufacturer Part #98440
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pipe size specific saddles for direct tapping projects
  • Durable cast aluminum construction of tapping saddles to reduce overall weight
  • 8" saddle
  • Keep a spare on-hand
  • Requires Certification

Specifications

Brand Model Compatibility:
Mueller®, TM1100
Height:
1-1/4 in
Length:
6-1/4 in
Material:
Aluminum
Product Type:
Saddle
Size:
8 in
UPC:
757033984400
Weight:
1.24 lb
Width:
5-1/4 in