8 Steel Wrench
8 Steel Wrench
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-tensile, ductile iron handle and hardened, alloy steel parts withstand the heaviest demands
- Solid steel pin in the heel jaw strengthens the heavy duty straight pipe wrenches
- Heavy-duty, industry-standard pipe wrench
- Workhorse pipe wrench model delivers on performance and durability
Specifications
- Color Finish Name:
- Red, Black
- Handle Material:
- Ductile Iron
- Handle Type:
- Straight
- Height:
- 1
- Length:
- 7-19/50
- Material:
- Ductile Iron, Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in - 1 in
- Tool Type:
- Pipe Wrench
- Type:
- Filter
- UPC:
- 757033021204
- Weight:
- 0.9
- Width:
- 2