81 in. Main Valve and Curb Key
81 in. Main Valve and Curb Key
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact size fits in crowded utility trucks, behind pickup seats, or in car trunks
- Heavy gauge, mechanical steel tubing shafts support a maximum torque of 200 foot-pounds
- This combination set saves the space, expense, and handling of single purpose valve keys
- Wide choice of attachable tools allows users to customize to their systems
- Reed valve keys feature strong welds at critical points
- Made in USA
Specifications
- Handle Type:
- T-handle
- Height:
- 2-1/2 in
- Length:
- 81 in
- Material:
- Steel
- Tool Type:
- Curb Box Key
- UPC:
- 757033023475
- Weight:
- 15.6 lb
- Width:
- 4-3/4 in