82 in. Pivoting Adjustable Valve Key
82 in. Pivoting Adjustable Valve Key
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pivoting head fits difficult-to-reach 2" operating nuts
- Heavy gauge, mechanical steel tubing shafts support a maximum torque of 200 foot-pounds
- Made in USA, Reed valve keys feature strong welds at critical points
- As a safety feature, Reed valve keys bend before they break
- Use manually with included handle or add cordless CPDWW power drive or electric 700PD power drive and clutch for power valve operation
Specifications
- Capacity:
- 2 in
- Color Finish Name:
- Red, Silver
- Handle Material:
- Steel
- Height:
- 2-1/2
- Length:
- 46-1/2
- Material:
- Steel
- Number of Tools Included:
- 1
- Product Type:
- Valve Key
- UPC:
- 757033023413
- Weight:
- 15.6
- Width:
- 4-3/4