9-3/4 in Refinery Wrench
9-3/4 in Refinery Wrench
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double-ended, lightweight RF10 Operator's Wrench has pipe wrench jaws on one end and a V0 size valve wheel wrench hook on the opposite end
- Two tools in one; serves as a pipe wrench and a valve wheel wrench
- Lightest operator’s wrench available – carry it all day long
- Smooth valve wheel wrench openings protect hands from sharp burrs
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Handle Length (in):
- 10 in
- Handle Material:
- Ductile Iron
- Handle Type:
- Straight
- Height:
- 1 in
- Jaw Capacity (in):
- 1 in
- Length:
- 9 in
- Material:
- Ductile Iron, Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- UPC:
- 757033021211
- Weight:
- 2.0 lb
- Width:
- 2 in
- WrenchType:
- Pipe