This product requires certification to purchase.

9 ft. Valve Operator

REED

9 ft. Valve Operator

  • Fast #
  • Part #R05290
  • Item #7733558
  • Manufacturer Part #05290
5 out of 5 Customer Rating
Brand image
REED

9 ft. Valve Operator

  • Fast #
  • Part #R05290
  • Item #7733558
  • Manufacturer Part #05290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Electric power alternative to hand turning valves
  • Individuals working alone can isolate a leak by shutting multiple valves easily with this time-saving tool
  • Includes safety clutch that disengages when torque exceeds preset value and automatically reengages
  • Uses valve keys with 1 in square shafts
  • Adjustable length valve key with extension reaches to 9 feet maximum
  • Truck does not need to be in close proximity to valve since the tool is portable
  • Requires Certification

Specifications

Length:
9 ft
Number of Tools Included:
1
Tool Type:
Valve Operator
UPC:
757033052901
Weight:
63.8 lb