Adapter (1 Piece)
Adapter (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-1/2 in and 2 in hole saw adapter
- Fits boring bar and includes pilot bit
- Hole cutters screw onto this adapter
Documents
Specifications
- Application:
- Hole Cutter, Shell Cutter
- Brand Model Compatibility:
- CDTM, DM2000, DM2100
- Height:
- 1-1/4 in
- Length:
- 4-3/8 in
- Number of Tools Included:
- 1
- Product Type:
- Hole Saw Adapter
- Size:
- 2 in
- UPC:
- 757033084131
- Weight:
- 0.4 lb
- Width:
- 1-1/2 in