This product requires certification to purchase.

Battery Adapter Plate for Dewalt® 20V Transfer Pump

REED

Battery Adapter Plate for Dewalt® 20V Transfer Pump

  • Fast #
  • Part #REE98140
  • Item #7834392
  • Manufacturer Part #98140
3.3 out of 5 Customer Rating
Brand image
REED

Battery Adapter Plate for Dewalt® 20V Transfer Pump

  • Fast #
  • Part #REE98140
  • Item #7834392
  • Manufacturer Part #98140
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Provides compatibility for extra battery options for REED Pump Stick®
  • Adapter plates fit 18V-20V lithium ion, current slide style DeWalt® batteries
  • For strength, battery adapters plates are constructed of Delrin® or glass-filled polycarbonate
  • Swap the plate to fit common batteries – be sure to match the plate to operator’s battery brand
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Pump Stick™
Color Finish Name:
Black
Height:
3/4 in
Length:
3 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Battery Adapter Plate
UPC:
757033981409
Weight:
0.02 lb
Width:
2-1/2 in