This product requires certification to purchase.

Battery Adapter Plate for Milwaukee® 18V Transfer Pump

REED

Battery Adapter Plate for Milwaukee® 18V Transfer Pump

  • Fast #
  • Part #R98141
  • Item #7834401
  • Manufacturer Part #98141
3.4 out of 5 Customer Rating
Brand image
REED

Battery Adapter Plate for Milwaukee® 18V Transfer Pump

  • Fast #
  • Part #R98141
  • Item #7834401
  • Manufacturer Part #98141
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides compatibility for extra battery options for REED Pump Stick®
  • Adapter plates fit most 18V lithium ion, current slide style Milwaukee® batteries
  • For strength, battery adapters plates are constructed of glass-filled polycarbonate
  • Swap the plate to fit common batteries – be sure to match the plate to operator’s battery brand
  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
3 in
Size
3 in L x 2-9/10 in W x 1-1/4 in H
Weight
0.12 lb
Width
2-9/10 in
Characteristics & Features
Brand Model Compatibility
Pump Stick™
Color Finish Name
Black
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
Application
Commercial, Residential
Product Type
Battery Adapter Plate
UPC
757033981416