Bent Handle Ratchet for Reed Manufacturing RGCOMBO2 Roll Groover
Bent Handle Ratchet for Reed Manufacturing RGCOMBO2 Roll Groover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" square, bent handle ratchet wrench
- fits Reed Roll Groovers
Documents
Specifications
- Brand Model Compatibility:
- Reed Manufacturing RGCOMBO2 Roll Groover
- Height:
- 9 in
- Length:
- 14 in
- UL Listed:
- No
- UPC:
- 757033985933
- Weight:
- 2.45 lb
- Width:
- 11 in