Beveler Adapter Head
Bevel Boss™ Beveler Adapter Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adapt operator's own Milwaukee® 2939-20 or 2984-20 die grinder to serve as a plastic pipe beveler for exterior bevels
- Operator safety is important and the REED system provides a secure way to cut a consistent bevel quickly
- Adjust the bevel length on pipe by choosing the right Router Bit
- Only tool in the industry that provides a quick, easy and safe way to bevel plastic pipe
- Ideal for small to large diameter plastic pipe, including stationary pipe already in the ditch
Specifications
- Application:
- Water, Plumbing
- Brand Model Compatibility:
- Milwaukee® 2939-20, 2984-20
- Collection:
- Bevel Boss™
- Height:
- 4 in
- Length:
- 6 in
- Power Source:
- Battery
- Tool Type:
- Beveler Head
- Type:
- R04671
- UPC:
- 757033046719
- Weight:
- 1.38 lb
- Width:
- 6 in