Blade for Reed Manufacturing HPC12 Guillotine Pipe Cutter
Blade for Reed Manufacturing HPC12 Guillotine Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement blade for REED HPC12 guillotine pipe cutter
- Expect high quality cuts from this durable, non-stick coated, heat-treated, tool steel blade
- Best performance when the tool and the pipe are kept clean and the blade edge is free of nicks
- Blade can be sharpened before replacement is needed
Specifications
- Brand Model Compatibility:
- HPC12
- Height:
- 11 in
- Length:
- 29 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Isobutyl methyl ketone, Benzene, Carbon black, Cumene, Formaldehyde, which is/are known to the State of California to cause cancer, and N-Methyl-2-pyrrolidone, Isobutyl methyl ketone, Benzene, Toluene, which is/are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Cutter Blade
- UL Listed:
- No
- UPC:
- 757033949034
- Weight:
- 6.8 lb
- Width:
- 7 in